Shop All Box, I-Beam, and Torpedo Levels
Big Horn
6" Digital Level with Level Bubbles
Mfr # 14223
Zoro # G406372548
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Accuracy ±0.1° at 0° and 90° and ±0.2° from 1-89°; displays angle and bevel readings in degrees, pitch IN/FT, mm/M, and percent slope
- Color Red, Black
- Width 2"
- Application Carpentry, Framing, Stonemason, metal working, and many other construction and engineering trades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 14223
- Zoro # G406372548
- UPC # 766565142233
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 6" |
Width | 2" |
Height | 2" |
Size | 6" |
Details
Accuracy | ±0.1° at 0° and 90° and ±0.2° from 1-89°; displays angle and bevel readings in degrees, pitch IN/FT, mm/M, and percent slope |
Color | Red, Black |
Application | Carpentry, Framing, Stonemason, metal working, and many other construction and engineering trades |
Vial Material | Acrylic |
Leveling Type | Horizontal & Vertical |
Material | Steel, Plastic |
Total Number of Vials | 2 |
Item | Digital Level |
Frame Material | Hardened Plastic |
Magnet Type | Full 6" Strip |
Description
Big Horn 14223 6-Inch Digital Level, Angle Slope with LCD Display and Magnetic Base with Vertical & Horizontal Spirit Bubble Vials
Specifications:
Measuring Range: 4 x 90 degree
Resolution: 0.05 degree
Precision: ±0.1 degree (0 degree and 90 degree ), ±0.2 degree (Rest)
Battery Type: 2 x 1.5V AAA Batteries (Not Included)
Measurement Unit: degree degrees / % / mm/m / IN/FT
Specifications:
Measuring Range: 4 x 90 degree
Resolution: 0.05 degree
Precision: ±0.1 degree (0 degree and 90 degree ), ±0.2 degree (Rest)
Battery Type: 2 x 1.5V AAA Batteries (Not Included)
Measurement Unit: degree degrees / % / mm/m / IN/FT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m30x2 HSS Plug Tap and 28.00mm HSS 1/2" Shank Drill Bit (POUM30X2)
- PROSKIT Folding Security Torx Set T9 to T40 (800-052)
- MAKITA 18V LXT® Cordless Power Source (ADP05)
- PROTO 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (J47055MN)
- BIG HORN 24" Digital Level with Bubble & Memory Function - LCD Screen with backlight - IP54 (14222)
- BIG HORN 18" Digital Level with Bubble & Memory Function - LCD Screen with backlight - IP54 (14221)
- STANLEY I-Beam Level, 78 in. (STHT42425)
- KAPRO 987XL SATURN 24" (987-41X-24)
- KAPRO 176 Maxpro Magnetic Heavy Duty 24" I-Beam w/45° Vial (176-82-24)
- CENTURY DRILL & TOOL Century Drill & Tool 72891 9 in. Magnetic Torpedo Level (72891)
- VORTEX Siteline Transit Level Package (VO1114021)
- Big Horn Box, I-Beam, and Torpedo Levels