Shop All Brad-Point Drill Bits
Big Horn
5mm Series 281 HSS Brad Point Drill Bit W. L. Fuller 28100196
Mfr # 18970
Zoro # G904401696
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 18970
- Zoro # G904401696
- UPC # 766565189702
- Country of Origin United States
- Category Brad-Point Drill Bits
Details
Color | Silver |
Material | Steel |
Description
Big Horn 18970 5mm Series 281 HSS Brad Point Drill Bit. Big Horn's metric regular length brad-point drill bits are top quality high-speed steel (HSS) and are designed for clean holes in wood, plastics, and sheet metals. The tip of a brad-point drill allows you to perfectly align the center of the hole without drifting as with a v-point or regualr drill bit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (J7312HT)
- BIG HORN 5/8 Inch Plug Cutter W. L. Fuller 11640625 (19156)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.786 (111178600)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50021)
- CENTURY DRILL & TOOL Brad Point Drill Bit, 3/16 in. (37212)
- FREUD Brad Point Bit, 9mm dia. (BP90057R)
- VIKING NORSEMAN DRILL 42031 Type 16-Ub Brad Point Magnum Super Premium Drill Bit (14 Piece) (42031)
- FISCH Brad Point Drill (FSF-004097)
- FISCH Brad Point Drill HS Dbl. Flute (FSF-176602)
- ROCKY MOUNTAIN TWIST Rmt Brad Point Hss Drill 3/16" (95006508)
- CENTURY DRILL & TOOL Brad Point Wood Bit 15/32 Overall Lgth 5-3/4 Cutting Lgth 4-1/2 Rs 3/8 (37230)
- Big Horn Brad-Point Drill Bits