Shop All Center Drills
Big Horn
5mm Round Centering Bit
Mfr # 19139
Zoro # G804387960
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19139
- Zoro # G804387960
- UPC # 766565191392
- Country of Origin China
- Category Center Drills
Details
Color | Golden & Black |
Description
Big Horn 19139 5mm Round Centering Bit (use with Pin Jig). Precisely spaces shelf pin holes 1-1/4", 32mm or 64mm from edges. Index the 20" jig with a shelf pin for use with any length shelf. The Big Horn 19139 is designed for dead on accuracy of shelf pin placement for your project when used with an appropriate template. Our bit assembly is designed so the bit is removable when the time comes that it needs to be sharpened. 5mm self-centering bit can be used with Big Horn 19651 Pin Jig and Bit (sold separately) or other templates with 3/8 Inch guide holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- LYNDEX-NIKKEN Collet Hex, 3J, 3/8in (330-024)
- HHIP 1/2" I.D. Coolant Hose Kit With 6" Hoses (8401-0502)
- WILLIAMS Williams Combo Ratchet Wrench, 30mm, Hi-Polish (1230MNRC)
- BIG HORN #3, #5, #9 VIX-BIT - 5/64" , 7/64" , 9/64" Self-Centering Hinge Bit with 1/4" Hex Shank (19163)
- BIG HORN #3 VIX-BIT - 5/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19140)
- BIG HORN #5 VIX-BIT - 7/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19160)
- BIG HORN #10 VIX-BIT - 5mm Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19149)
- BIG HORN 1/4 Inch Centering Bit (19138)
- BIG HORN #14 VIX-BIT - 13/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19144)
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- Big Horn Countersinks, Center Drills & Spotting Drills