Shop All Conveyor Parts
Big Horn
5/8 Inch Conveyor Roller Ball Transfer Bearings, Set of 6
Mfr # 19100
Zoro # G504389332
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel & Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19100
- Zoro # G504389332
- UPC # 766565191002
- Country of Origin China
- Category Conveyor Parts
Details
Material | Alloy Steel & Metal |
Color | Silver |
Description
These 5/8 inch diameter ball bearing rollers are perfect for creating your own out feed roller tables. Unlike rollers which operate only in a straight line, these 360 universal transfer bearings are particularly suited for curved work created on band saws and router tables as well as straight cutting on bench saws and miter saws . Featuring two screw holes in each bearing surround for solid attachment to the worktable or workbench. With a load bearing of 33Lbs each, they are supplied in a set of six.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Pneumtc Tires (DC40135)
- AZTEC LIFTING HARDWARE Turnbuckle Jaw End 1/2 For 6 TB RH SS304 (RHJ126-S)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 13200 lb Cap (EE150X5)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 6ft6inH (999-00210)
- BIG HORN Heavy-Duty 1 Inch Conveyor Roller Ball Transfer Bearings, Set of 6 (19102)
- APACHE Apache 98108475 1 in. x 10 ft. Synthetic Yarn Farm Fuel Transfer Hose Assembly (185567)
- FLEXCO Alligator 4 Fastener Set W/ Hinge Pins, Gauge Pin And Clips 1/8-5/32In (15-30 10118)
- REXNORD Tabletop D820 Kg G 10Ft 1-1/2in 6in Conveyor Chain (D820K6G)
- AP PRODUCTS AP Products 122258 Electric Brake Assembly - Left, 10 in. (122258)
- A.M.K. MAGNETICS AMK Magnetics Conveyor Magnet, 30inL (CM-30)
- AP PRODUCTS AP Products 014-139737 U-Bolt 3/8 in. - 24 x 4.00 in. for 1.75 in. Tube, YZ (014-139737)
- Big Horn Conveyor Parts