Shop All Laser Level Accessories
Big Horn
5/8-11 by 1/4-20 Threaded Female to Male Tripod Adapter
Mfr # 19228
Zoro # G004392450
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19228
- Zoro # G004392450
- UPC # 766565192283
- Country of Origin India
- Category Laser Level Accessories
Details
Color | Blue |
Material | Aluminum |
Description
Big Horn 19228 Tripod adapter to convert 5/8-11 threads to 1/4-20" threads. Aluminum adapter to convert a standard tripod thread of 5/8-11 to a 1/4-20 threads so it can be used on a PLS laser level or any standard camera. The adapter threads on and off with ease while providing the stability that you require. Boasts high quality at a very competitive price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Small Hole Gage (154-107)
- TEKTON 1/4 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31001)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 9 in Long, 6 in Short (54980)
- VEGA INDUSTRIES Hex 5Mm Socket Bit x 1" - 3/8 Sq Dr (228H050SB)
- BOSCH Positioning Device, Laser Accesory (BM1)
- JOHNSON LEVEL & TOOL Green Beam Laser Enhancement Kit (40-6725)
- KAPRO 984 Laser Detector with Clamp - RED Beam (894-04)
- PLS Pls 3R Z, 3-Point Red Laser Bare Tool (PLS 3R Z)
- JOHNSON LEVEL & TOOL Red Beam Two-Sided Laser Detector (40-6715)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- STABILA Remote Control for LAR 350 Laser.Contro (07160)
- Big Horn Levels, Compasses, and Plumb Bobs