Shop All Milling and Drilling Accessories
Big Horn
56pc Mini Pocket Hole Jig Set - (Two Holes)
Mfr # 12604
Zoro # G104396815
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red,Black & Silver
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
- Brand Big Horn
- MFR # 12604
- Zoro # G104396815
- UPC # 766565126042
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Details
Color | Red,Black & Silver |
Description
Inbuilt workpiece thickness gauge - for rapid checking of material dimensions. Set up gauge for rapid drilling of joints - no marking out required. Drill depth setting gauge - fast operation. Dyers and expert craftsmen turn to this jig kit to build their woodworking projects. First, use the jig to drill steeply pitched counter bores in one joint member; then, drive self-tapping screws (without pilot holes) into the other member. This jig creates flush, corner and angle pocket hole joints for leg-and-rail connections, building face frame cabinets, sneaking screws into tight spots, and fastening picture frames with unlimited applications.
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
- J.W. WINCO GN310-8-100-D-NI Gear Lever Stainless Steel (310-8-100-D-NI)
- WESTWARD 6 in Locking Adjusting Plain Grip Locking Plier (1ECF2)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.01AE)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012608)
- BIG HORN Drill Fixture for Bore Master Kit Replaces Templaco BM-001 (70130)
- BIG HORN 1/4 Inch Dowel Drilling Jig Kit (19695)
- BIG HORN 1/4 Inch Light Duty Angle Drill Attachment / Adapter (19241)
- BIG HORN Drawer Pull Jig (19650)
- BIG HORN 1/4" Adj Quick-Change Hex Shnk Adptr for 1/8" Countersink & Tapper Pt Drill Bit (Shnk only W/O Bit) (13221)
- BIG HORN Pin Jig and Bit (19651)
- WALTER Assembly Parts and Accessories Order code - FS2012 (FS2012)
- Big Horn Milling and Drilling Accessories