Shop All Bench Vises
Big Horn
5 Inch Multi-Purpose Vise with 360° Swivel Base & Steel Jaws
Mfr # 19306
Zoro # G104394248
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19306
- Zoro # G104394248
- UPC # 766565193068
- Country of Origin China
- Category Bench Vises
Details
Material | Metal |
Color | Brown |
Description
A strongly built 5" Multi-Purpose Vise with 360° Swivel Base that has two sets of jaws to clamp fast on pipes or square stock. The jaw head swivels 360o for precise positioning and the 5" wide jaws have a diamond pattern for a firm grip on your work-piece. With a 360o swivel base this multi-purpose metalworking vise can be rotated for easy access to the anvil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12-24 UNC DRILL TAP 1/4" Capacity (DWADTQTR1224)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 3/8" (80652)
- JOHNSON LEVEL & TOOL Magnetic Floor Target For Laser Levels (40-6370)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LYL1)
- BIG HORN 6 Inch Clamp-On Woodworking Bench Vise (19289)
- BIG HORN 9 Inch Woodworking Bench Vise (19290)
- BIG HORN 4 Inch Bench Vise (19283)
- BIG HORN 7 Inch Woodworkers Bench Vise (19309)
- BIG HORN 6 Inch Portable Woodworking 'Toe-in' Vise (19296)
- BIG HORN Heavy-Duty Industrial 4-1/2- Inch Workshop Bench Vise Tool with 240-Degree Swivel Base (19320)
- DAYTON 4" Machine Vise with Fixed Base (4TK05)
- Big Horn Vises & Presses