Shop All Bench Vises
Big Horn
5 Inch Bench Vise
Mfr # 19284
Zoro # G504389301
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Iron & Steel
- Color Blue,Silver & Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19284
- Zoro # G504389301
- UPC # 766565192849
- Country of Origin India
- Category Bench Vises
Details
Material | Iron & Steel |
Color | Blue,Silver & Orange |
Description
A quality light duty 5 inch Bench Vise with a polished and ground anvil. The hardened steel serrated jaw faces are made of forged steel. With a strong cast iron body with attractive blue enamel finish and with mounting holes to fix on a work bench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35106)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- VERMONT GAGE Pin Gage Set, Plus, 1.30-4.98mm, Black (902100200)
- HHIP 6 X 6 X 8" V Angle Plate (3402-0323)
- BIG HORN 6 Inch Clamp-On Woodworking Bench Vise (19289)
- BIG HORN 9 Inch Woodworking Bench Vise (19290)
- BIG HORN 5 Inch Multi-Purpose Vise with 360° Swivel Base & Steel Jaws (19306)
- BIG HORN 6 Inch Portable Woodworking 'Toe-in' Vise (19296)
- BIG HORN 9 Inch Woodworkers Bench Vise (19310)
- BIG HORN 7 Inch Woodworkers Bench Vise (19309)
- PALMGREN 6" Standard Duty Combination Vise with Swivel Base (9629746)
- Big Horn Bench Vises