Shop All Hand Sanders
Big Horn
5" Foam Hand Sanding Block Set
Mfr # 19526
Zoro # G506378037
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Hook & Look
- For Use With Sanding Discs
- Material Plastic
- Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19526
- Zoro # G506378037
- UPC # 766565195260
- Country of Origin China
- Category Hand Sanders
Dimensions
Size | 5" |
Details
Attachment Type | Hook & Look |
Item | Hand Block Set |
For Use With | Sanding Discs |
Material | Plastic |
Description
Most standard sanding discs are still good for all kinds of sanding tasks long after they get too dull for the gentle action of the orbital sander. Whether for softening edges, detail sanding, or reaching into corners that the orbital sander cannot reach, these blocks will be a welcome addition to your sanding arsenal. You can also use them with fresh abrasives too, for hand-sanding in areas that your power sander can't reach.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Hammer Drill Bit 1/4 X 6" Straight Shank (119157)
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- WESTWARD Pin Punch, Bull, 5/16in. (31MA13)
- SUPERIOR PARTS Aftermarket Compression Spring for Hitachi NR83AA3, NR83AA4 Replaces Hitachi 884-117 (SP 884-117)
- DYNABRADE DA Head Assembly, 3091-1 (21424)
- MOTOR GUARD Sanding Block, 6", Disk Sandpaper (RK-1)
- MIRKA Rigid, File Board, 2.75x16.5", Grip 53H (9116R)
- MIRKA Hand Sanding Block, 2.5"x5"x.625", PK2 (121-002)
- EEZER PRODUCTS 2.75in X 9.5in Hand Sander, Wood Handle, Aluminum Base, Fully Molded, PSA (1411)
- KEYSCO TOOLS Hand Sanding Block, PSA (77550)
- MOTOR GUARD Rocker Block (RKH-1)
- Big Horn Hand Sanders