Shop All Handscrew Clamps
Big Horn
4 - Way Panel Clamp
Mfr # 19622
Zoro # G004393525
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19622
- Zoro # G004393525
- UPC # 766565196229
- Country of Origin India
- Category Handscrew Clamps
Details
Color | Black |
Description
Big Horn's 4-way panel clamp is ideal for gluing table tops, furniture panels and doors. The 4-way action applies even pressure to glue joints while holding your panel absolutely flat. When 2 or more of these are used, buckling can be totally eliminated. Will accept material from 1/2-inch to 3-1/2-inches thick of unlimited length. (The length is determined by the rails you supply). Sold individually. See Big Horn 19623 to purchase extra 4-way clamp blocks which allows you to have rails of varying length readily available to use with your clamp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL EXTENSION 3/8 DR 12" (WR3412)
- HYDE 1-1/4 in. W X 7-3/4 in. L High-Carbon Steel Flexible Putty Knife (02000)
- MORSE 3-3/4" Bi-Metal Hole Saw (MHS60)
- DEWALT Cordless Impact Wrench (DCF901B)
- STM 6 Capacity Parallel Clamps (231298)
- KIPP Thrust Screws with non-marring pin (K0389.04X405)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11625)
- KIPP Thrust Screws with non-marring pin (K0389.06X415)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp (K025TDHVYW)
- KANT-TWIST KANT-TWIST Lever Clamp Deep Reach 4.5" o (K045TFDW)
- Big Horn Clamps