Shop All Dust Collector Parts
Big Horn
4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032
Mfr # 11494
Zoro # G904392321
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic & Metal
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 11494
- Zoro # G904392321
- UPC # 766565114940
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | Plastic & Metal |
Color | White |
Description
Big Horn's 4-Inch by 20-foot Clear-Flex Hose is made of clear PVC. With a helix of heavy gauge wire, this quality 20-foot hose is ideally suited for connecting machines to your dust collection system. This very flexible hose will make a 90 degree turn with only a 6-Inch radius, and unlike hoses made completely of plastic, the wire cord supporting this hose can be grounded to the machine for dissipation of static charges. Please note: when fully extended this clear PVC flexible hose measures 20-foot, but relaxed length will vary, depending on your application. Use hose clamps (not included) for best connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" NPT 4" OD HSS Round Adjustable Pipe Die (DWTH4-2NPT)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 3/4 " L.60 mm (03450040)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.7 hp (54343)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- BIG HORN 15 Inch Dia 1 Micron Dust Filter Bag 23.5 Inch x 24 Inch Long; Made of Thick Felt (11761)
- BIG HORN 5-Inch Aluminum Blast Gate for Vacuum/Dust Collector (11503)
- BIG HORN Dust Hood 4.5 x 9.5 Inches (11401)
- BIG HORN 2-1/2 Inch x 20 Feet Clear-Flex Hose, Boxed (11294)
- BIG HORN Universal Blast Gate Mount / Holder (11435)
- BIG HORN 12 x 12 Inch Hood (11103)
- BIG HORN 2-1/2 x 1-1/4 Inch Adapter (11253)
- Big Horn Dust Collectors & Accessories