Shop All Dust Collector Parts
Big Horn
4 Inch x 2-1/2 Inch Two-Way Tube Coupler Adapter
Mfr # 11405
Zoro # G704392347
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 11405
- Zoro # G704392347
- UPC # 766565114056
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Color | Black |
Material | Plastic |
Description
4 Inch x 2-1/2 Inch Two-Way Tube Coupler Adapter. Y-Adapter is used to branch off your dust collection line like a regular Y-adapter (connector), while reducing your branch offs down to 2-1/2-Inch. For best connection use hose clamp (not included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS PUNCH CENTER SS AUTOMATIC (GN89)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (81488D2B144420)
- DISSTON Remgrit 4 In. Coarse Grit Carbide Grit Circular Saw Blade (GC406)
- DRILL AMERICA m14x1 Carbon Steel Hex Die (DWTSMH14X1)
- BIG HORN 4 Inch Little Gulp Dust Hood (11124)
- BIG HORN 3-Inch 90-Degree Elbow (11312)
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate with One Quick Disconnect End for Dust Collection Systems (11456)
- BIG HORN 14 Inch Dia 1 Micron Dust Filter Bag 23 Inch x 24 Inch Long; Made of Thick Felt (11763)
- BIG HORN 8-1/2 x 10-1/4 Inch Dust Hood (11106)
- BIG HORN 4 Inch Quick Disconnect (11424)
- BIG HORN 4 Inch Splice Fitting / Coupler - (Replaces Jet JW1019) (11409)
- Big Horn Dust Collector Parts