Shop All Dust Collector Parts
Big Horn
4 Inch Spherical 360 deg swivel Ball Joint
Mfr # 11490
Zoro # G904392314
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 11490
- Zoro # G904392314
- UPC # 766565114902
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | Plastic |
Color | Black |
Description
Big Horn 11490- 4" Spherical 360 degree swivel Ball Joint. Big Horn offers 4 inch Swivel Ball Joint that provides flexibility in duct layout and features a swivel design that allows up to 20 Degree direction change. This ball joint features a 4-inch port that connects to any dust collection system and has a tough plastic construction for reliable use over a long period of time. This swivel ball joint connects to a standard 4 inch dust collection hose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Amber Screwdriver 3/16X4" Cabinet (9632)
- GOURMETGALLEY 9710M 0.38Dr Met. Crows Foot Set (GO95950)
- DRILL AMERICA #35 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO35)
- STANLEY Marking Chalk Refill, Waterproof, Blk, 5 lb (47-828)
- BIG HORN Universal Blast Gate Mount / Holder (11435)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (11766)
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate with One Quick Disconnect End for Dust Collection Systems (11456)
- BIG HORN 2-1/2 Inch Universal Dust Port (11250)
- BIG HORN 4 Inch x 2 Inch Reducer For Wood Shop Dust Collection (11450)
- BIG HORN 4 Inch Dusting Collection Kit (11667)
- BIG HORN 5-Inch Aluminum Blast Gate for Vacuum/Dust Collector (11503)
- Big Horn Dust Collectors & Accessories