Shop All Hose Clamps
Big Horn
4 Inch LH Bridge Clamps, PK 5
Mfr # 11754PK
Zoro # G704390046
original price:
$14.99
45% off
new price: $8.19
/pk 5, $1.64/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Yellow & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 11754PK
- Zoro # G704390046
- UPC # 766565117545
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Details
Material | Stainless Steel |
Color | Yellow & Silver |
Description
The special "bridge" welded into Big Horn's 4-inch left hand bridge clamp allows it to jump over the hard wire or cord in the hose, applying all the clamping force against the body of the hose. At a little under 3/8-inch wide, these clamps easily position on the hose, sealing it to the fitting better than wider ones available elsewhere. The key handle allows it to be tightened tool-free for added convenience. You will find these clamps extremely convenient in your workshop. Please note these are left hand spiral: As the spiral moves away from you, it turns to the left, or counter clockwise. 5-pack. (See Big Horn 11712 and 11714 if you need right hand bridge clamps. ).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (03018OT3E286T-W40)
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S1224)
- DAYTON Ind Link Double Strand Connecting (2YEF4)
- BIG HORN 3 Inch Wire Hose Clamp, PK 5 (11730PK)
- BIG HORN 4 Inch J Hooks, PK 5 (11748PK)
- BIG HORN 14 Inch Steel Band Clamp (11775)
- BIG HORN 2 Inch Key Hose Clamps, PK 5 (11721PK)
- BIG HORN 2-1/2 Inch Key Hose Clamp, PK 5 (11726PK)
- BIG HORN 4 Inch Key Hose Clamp, PK 5 (11741PK)
- BREEZE Hose Clamp, Mini, SAE 8,410SS, PK10 (3608)
- Big Horn Hose Fittings