Shop All Machining Vises
Big Horn
4 Inch Drill Press Vise
Mfr # 19303
Zoro # G904388676
original price:
$31.70
4% off
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron & Steel
- Color Blue & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19303
- Zoro # G904388676
- UPC # 766565193037
- Country of Origin China
- Category Machining Vises
Details
Material | Iron & Steel |
Color | Blue & Silver |
Description
Strongly built with a durable cast iron base, this great holding tool holds fast with a firm grip along with it's heat treated 4" steel jaws to reduce vibration while drilling.Specifically designed to be fastened right onto your drill press table with convenient built-in bolt-down slots.The heat-treated steel jaws are fully replaceable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/4" (CTD205)
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM (CP7250E)
- BOSCH 165' Distance Measure (GLM 50 C)
- MITUTOYO Universal Bevel Protractor, 6 In (187-904-10)
- BIG HORN Pen Blank Centering Vise (14510)
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- BIG HORN High Precision Unigrip Drill Press Vise 4 Inch (19287)
- HHIP 6" Twin-Lock CNC Milling Vise (3900-0173)
- HHIP 3/4 Hex Quickie Single Vise Speed Handle (3900-2107)
- SUBURBAN Precision Vises, Precision, 2inH, 5-7/8inL (V-225)
- HHIP 3" Ultra Series Angle Tight Positive Lock Mill Vise On Swivel Base (3900-2203)
- Big Horn Machining Vises