Shop All Power Saw Accessories
Big Horn
4-1/4 x 14-3/4 Inch Deluxe Blank Insert W/Screws and Key
Mfr # 18424
Zoro # G904396695
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 18424
- Zoro # G904396695
- UPC # 766565184240
- Country of Origin United States
- Category Power Saw Accessories
Details
Material | Plastic |
Color | Black |
Description
Big Horn 18424 Deluxe Blank Insert W/Screws and Key. 4-1/4" x 14-3/4", includes 4 set screws, allen key & stabilizing pin. Made of 1/2" thick High Density PVC, each insert weighs approx. 18 oz. and are machined for flatness prior to cutting. Our deluxe inserts will withstand temperatures to 0 Degree without shattering or curling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN310-10-125-A-ZB Gear Lever Steel (310-10-125-A-ZB)
- OTC 3/4 in Drive, 3-13/16" 8 pt SAE Socket, 8 Points (1927)
- OTC PULLER PUSH TYPE 7 TO 1614IN 30 TON (OTC939)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 180 SBA)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 7.5-HP, 18-26-Amp Magnetic Switch - CSA Approved (18837)
- BIG HORN 1-5/8 Inch x 3/4 Inch Toggle Switch with Lock (18808)
- BIG HORN Power Hands Push Stick (10230)
- BIG HORN ProGrip Feather Board (19831)
- BIG HORN Table Saw Insert Jet JTAS-10XL With Left Tilt Blade (18410)
- BIG HORN Featherboard (10220)
- SAFETY SPEED Dust Kit, Mfr. No. SR5 and SR5U (VSR Dust)
- Big Horn Power Saw Accessories