Shop All Manual Lifting Magnets & Vacuum Cups
Big Horn
4-1/2 Inch Diameter 3 Inch Jaw Glass Suction Cups / Plate
Mfr # 19291
Zoro # G704396918
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19291
- Zoro # G704396918
- UPC # 766565192917
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Details
Material | Metal |
Color | Silver & Black |
Description
Big Horn 19291 4-1/2" Diameter 3" Jaw Glass Suction Cups / Plate.Ideal for handling glass, sheet metal material, Paving stones, ceramic tiles in construction, Installing or replacing glass, Renovating automobile shell. Metal body durable and provides long life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L (BBS24GSG)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA18245PY)
- EOSLIFT Industrial Grade Heavy Duty TA70 Manual Scissor Lift Table Cart 1543 lbs. Capacity, Table Size 20.5 in. x 39.7 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA70)
- ANCRA Strap Ratchet 1 x 15, 4PK (SL91)
- BIG HORN 6 Inch Diameter 3 Inch Jaw Glass, Dent & Metal Puller Suction Cups / Plate (19292)
- WOODS POWR-GRIP Suction Cup Mount, 6 In Dia, 1/4-20x1/4 (TL6AMB1420T14L)
- MAG-MATE Cup Magnet with "D" Shaped Swivel Loop (MX2000DL)
- MAG-MATE Cup Magnet with "D" Shaped Swivel Loop (MX1500DL)
- GLOBAL EQUIPMENT Lifting Magnet 600lb. Capacity (316089)
- WOODS POWR-GRIP 8 in. Horizontal Handle Metal Suction Cup Lifter (N4950)
- ALLEGRO INDUSTRIES Heavy Duty Magnet (Lift Wgt: 900 lbs. Fl (9401-28S)
- Big Horn Manual Lifting Magnets & Vacuum Cups