Shop All Router Accessories
Big Horn
4-1/2" Hinge Template, Single Pocket, 1/4" Radius Corner Replaces 451
Mfr # 70162
Zoro # G006381926
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18-1/2"
- Height 3-3/4"
- Length 18-1/2"
- Width 1"
- Material Wood, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 70162
- Zoro # G006381926
- UPC # 766565701621
- Country of Origin China
- Category Router Accessories
Dimensions
Size | 18-1/2" |
Height | 3-3/4" |
Length | 18-1/2" |
Width | 1" |
Radius (In.) | 1/4" |
Details
Item | Door Template |
Material | Wood, Plastic |
Application | Door Installation/Mortiser Template |
For Use With | Compact/Full Size Routers |
Description
Big Horn 70162 4-1/2 Inch Hinge Template, Single Pocket, 1/4 Inch Radius Corner Replaces 451.
Like our full-length templates these single pocket router templates will produce exact hinge mortises on both door and jamb. Each template has two adjustable stops on the back of the template to work with different door thickness. Match an existing layout or create your own hinge spacing by simply moving the template.
Like our full-length templates these single pocket router templates will produce exact hinge mortises on both door and jamb. Each template has two adjustable stops on the back of the template to work with different door thickness. Match an existing layout or create your own hinge spacing by simply moving the template.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Drill/Tap/Countersink Set, Metric, 6 Pc (DTAPKITM)
- DRILL AMERICA 3/4"-18 Carbon Steel Hex Die (DWTSH3/4-18)
- ZORO SELECT Construction Reamer, 7/8 In., 7 In. L (12G357)
- DIABLO Universal Extension, 5-1/2"x3/8 (DHS375XT6)
- BIG HORN 9-Inch x 12-Inch Router Table Insert Plate w/ Guide Pin & Snap Rings (18101)
- BIG HORN Brass Router Template Guide I.D. 9/32 Inch O.D. 3/8 Inch Replaces Porter Cable 42036 (19663)
- BIG HORN 3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF (70163)
- BIG HORN 8 to 48 Inch Diameter Lewin Router Compass (26100)
- BIG HORN Brass Template Guide Lock Nut Replaces Porter Cable 42237 (19667)
- BIG HORN Mortise Center Router Base (14106)
- BIG HORN Universal Router Plate with Replacement Screws and Plastic Insert Rings (14104)
- Big Horn Routers & Accessories