Shop All Brad-Point Drill Bits
Big Horn
3/8 Inch Diameter Brad Point Drill Bit W. L. Fuller 25300375
Mfr # 18971
Zoro # G604401675
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 18971
- Zoro # G604401675
- UPC # 766565189719
- Country of Origin United States
- Category Brad-Point Drill Bits
Details
Material | Steel |
Color | Silver |
Description
Big Horn 18971 3/8 inch Diameter Brad Point Drill Bit. These extra long length brad-point drill bits are top quality high-speed steel (HSS) from Big Horn, known for their quality products. They are designed for drilling through thick materials producing clean holes in wood, plastics, and sheet metals. The tip of a brad-point drill allows you to perfectly align the center of the hole without drifting as with a v-point or regualr drill bit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MP5 WPP20S)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-ZINC-BULK (G254.Z/BB)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (41848)
- GENERAL TOOLS Protractor, Stainless Steel, 7-3/4 in. L (17)
- BIG HORN 5mm Series 281 HSS Brad Point Drill Bit W. L. Fuller 28100196 (18970)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57R)
- FISCH Brad Point Drill (FSF-004127)
- IRWIN BRADPOINT DRILL BIT7/16"" (49617)
- QIC TOOLS 12.7mm 1/2in Boring, Dowel Drill Bits 57mm Long (DB3.127.57L)
- QIC TOOLS 5.5mm 7/32in Boring, Dowel Drill Bits 70mm Long (DB2.550.70R)
- FISCH Brad Point Drill, 15mm (FSF-004158)
- Big Horn Brad-Point Drill Bits