Shop All Countersinks
Big Horn
3 Pieces Countersink Set W. L. Fuller 10349003C
Mfr # 18937
Zoro # G104393968
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver & Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 18937
- Zoro # G104393968
- UPC # 766565189375
- Country of Origin United States
- Category Countersinks
Details
Material | Steel |
Color | Silver & Gray |
Description
Big Horn 18937 Set of 3 Countersinks with Matching Quick Change HSS Taper Point Drills are proudly made in the USA and are the best tools on the market today to pre-drill the head shank and threads of screws. This set includes 3/8-Inch cutting diameters in the most popular sizes #6, #8, and #10. The countersink, designed to cut clean and hardened for long wear, is held in place with 2 hex-socket screws that should be set into the flutes of the drill. The taper point drill is made from quality high speed steel and has 1/4-Inch hex power quick change adapter for the TPS-Lock System. The hardened 3/8-Inch diameter quick change plug cutter makes smooth chamfered plugs for easy starting in predrilled holes. The plug remains in the board and can be broken out with a screwdriver or the board can be sawed to free the plug. The Fuller pre-drill/plug system makes drilling, driving and plugging easier and assures the best possible holding power and the tightest fit. W. L. Fuller # 10349003C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X50)
- BOSTON GEAR Mounting Base (56437)
- EAZYPOWER Tapered Cone Rotary File, 1/2 in., 1 pcs. (30076)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650506308)
- BIG HORN # 9 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18921)
- BIG HORN 5 Piece Counter Sink Set with 3/8 Plug Cutter (13201)
- BIG HORN # 6 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18906)
- BIG HORN # 5 Complete Countersink W/Taper Drill & Quick-Change 1/4†Hex Shank Adapter (18901)
- BIG HORN # 7 Complete Countersink W/Taper Drill W. L. Fuller C7M (18910)
- BIG HORN # 10 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18926)
- KEO Countersink, 1 FL, 90 Deg, 5/8, Cobalt, TiN (55429-TiN)
- Big Horn Countersinks