Shop All Step Drill Bits
Big Horn
3 Piece Titanium Nitride Coated Steel Step Drill Bits
Mfr # 19243
Zoro # G704396710
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19243
- Zoro # G704396710
- UPC # 766565192436
- Country of Origin China
- Category Step Drill Bits
Details
Material | Steel |
Color | Golden |
Description
This 3 piece set of titanium nitride coated, steel step drill bits replaces 28 individual drill bits so you save time on switching out drill bits. The step drills deburr holes automatically and feature a two-flute design for faster, smoother drilling. Quick Change 1/4" Shank. Complete with nylon storage bag. Ideal for thin metal, e.g steel, aluminium, copper, fibreglass, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Maul Wdsplt Diamd 6Lb (751120-1001)
- WESTWARD 7 in Curved Jaw Tongue and Groove Plier, Serrated (53JX07)
- CRAFTSMAN Tool Accessories, 12" x 6" Magnetic Boar (CMMT99406)
- HUSQVARNA Battery - B750X PACE (B750X PACE)
- BIG HORN High Speed Steel Step Drill Bit Titanium Nitride Coated (19249)
- BIG HORN 1/4" Hex Shank Replacement Twist Step Drill Bit 3/8" (9.5mm) 6.5" Length (12605)
- BIG HORN 6-Inch #2 Square Driver Bit for Pocket Hole System, PK 2 (12616)
- BIG HORN 6 Inch Pocket Hole Drill Bit (19130)
- IRWIN Step Drill Bit, 8 Hole Sizes, 9/16 in to 1 in, 1/16 in Step Increments, High Speed Steel, Hex Shank (UNIBIT 20)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-1-3/8 x 1/8 (C20290)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001F)
- Big Horn Drill Bits