Shop All Router Accessories
Big Horn
3" Hinge Template, Single Pocket, 1/4" Radius Corner Replaces 301
Mfr # 70161
Zoro # G106381918
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17"
- Height 3-3/4"
- Length 17"
- Width 1"
- Radius (In.) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 70161
- Zoro # G106381918
- UPC # 766565701614
- Country of Origin China
- Category Router Accessories
Dimensions
Size | 17" |
Height | 3-3/4" |
Length | 17" |
Width | 1" |
Radius (In.) | 1/4" |
Details
Item | Door Template |
For Use With | Compact/Full Size Routers |
Application | Door Installation/Mortiser Template |
Material | Wood, Plastic |
Description
Big Horn 70161 3 Inch Hinge Template, Single Pocket, 1/4 Inch Radius Corner Replaces 301.
Like our full-length templates these single pocket router templates will produce exact hinge mortises on both door and jamb. Each template has two adjustable stops on the back of the template to work with different door thickness. Match an existing layout or create your own hinge spacing by simply moving the template.
Like our full-length templates these single pocket router templates will produce exact hinge mortises on both door and jamb. Each template has two adjustable stops on the back of the template to work with different door thickness. Match an existing layout or create your own hinge spacing by simply moving the template.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98924)
- K-TOOL INTERNATIONAL 3/8" Drive, 19mm Metric Socket, 6 Points (KTI-27119)
- PROTO Metric L Key, 70 mm Tip Size, 1 7/32 in Long, 6 mm Short (J46300)
- TESA BROWN & SHARPE Collet Clamp, 9/16-18, For AGD Indicators (599-8940)
- BIG HORN Brass Template Guide Lock Nut Replaces Porter Cable 42237 (19667)
- BIG HORN Brass Router Template Guide I.D. 5/8 Inch O.D. 51/64 Inch Replaces Porter Cable 42042 (19664)
- BIG HORN Brass Router Template Guide I.D. 9/32 Inch O.D. 3/8 Inch Replaces Porter Cable 42036 (19663)
- BIG HORN Brass Router Template Guide I.D. 17/32" O.D. 5/8" with Lock Nut - Door Template Kit (19668)
- BIG HORN 8 to 48 Inch Diameter Lewin Router Compass (26100)
- BIG HORN 3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF (70163)
- BOSCH Palm Router Subbase, Plastic, 11-3/4" W (PR110)
- Big Horn Router Accessories