Shop All Center Drills
Big Horn
#3, #5, #9 VIX-BIT - 5/64" , 7/64" , 9/64" Self-Centering Hinge Bit with 1/4" Hex Shank
Mfr # 19163
Zoro # G904388294
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19163
- Zoro # G904388294
- UPC # 766565191637
- Country of Origin China
- Category Center Drills
Details
Color | Black & Silver |
Description
Big Horn 19163 Hex Shank Hinge Bits are self-centering, quick change bits that allow you to put your pilot holes where they belong: in the center of your hinges. Spring loaded self-centering bits mean less walking and more precise drilling. Set includes 3 sizes: 9/64", 7/64", and 5/64" and fit easily into most commercially made hinges. Bits are standard 1/4" hex shank, and allow for fast, easy quick change without re-chucking. Includes a replacement bit for each size and Allen Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Plastic Jaws, 2 Pairs (81 19 250 V01)
- GEARWRENCH 1/2" Drive 1/2" F x 3/4" M Impact Adapter (84655)
- STEEL GRIP PIPE WRENCH 24"" SG (2253151)
- SENCO Collated Attachment, Drive Size 3 (10X0012N)
- BIG HORN #10 VIX-BIT - 5mm Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19149)
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- BIG HORN 1/4 Inch Centering Bit (19138)
- BIG HORN #3 VIX-BIT - 5/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19140)
- BIG HORN #5 VIX-BIT - 7/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19160)
- BIG HORN 5mm Round Centering Bit (19139)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- Big Horn Countersinks, Center Drills & Spotting Drills