Shop All Precision Steel Squares
Big Horn
2pc Precision Steel Square Set
Mfr # 19274
Zoro # G604401569
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19274
- Zoro # G604401569
- UPC # 766565192740
- Country of Origin India
- Category Precision Steel Squares
Details
Material | Steel |
Color | Silver |
Description
Big Horn 19274 2pc Precision Steel Square Set. This set of Two engineer's squares brings a high level of precision to every task. 9" and 12" squares let you choose the ideal size for every job: marking stock for careful joinery, checking tools for sharpening, verifying accurate assembly or making sure your tablesaw blade is set up perfectly. Hardened spring steel blades are fixed to the stock with self-locking tapered rivets to insure permanent accuracy. These all-steel squares are precision ground and tempered as described above. The case is a softwood and plywood construction. These cases are and very stable and do not warp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, 4 Sol (U162)
- DEWALT Oscillating Multi-Tool Kit, 2.3 lb., 2.0Ah (DCS356D1/DWA4216)
- KODIAK CUTTING TOOLS 0.012 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525080)
- TE-CO Step Block, 2 In, 2 1/2 to 6 In (40109)
- BIG HORN 6 Inch Engineers Square (19058)
- BIG HORN Precision Steel Squares Set 4 Piece (19273)
- BIG HORN 2 Inch Engineers Square (19057)
- BIG HORN 4 Inch Engineers Square (19059)
- BIG HORN 6 Pieces Precision Machinist Ground Engineers Square Set for Hobby Crafts Jewelry Making (19280)
- HHIP 4" Diameter X 12" High Cylindrical Square (4901-2602)
- STM 3pc Engineer's Precision Square Set (231050)
- Big Horn Protractors & Machinist Squares