Shop All Rulers and Straight Edges
Big Horn
24 Inch Flexible Curve
Mfr # 19049
Zoro # G504401713
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue & White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19049
- Zoro # G504401713
- UPC # 766565190494
- Country of Origin China
- Category Rulers and Straight Edges
Details
Material | Plastic |
Color | Blue & White |
Description
Big Horn 19049 4" Flexible Curve. A flexible measuring rule for capturing dimensions and curves around irregularly shaped objects. Measures 3/8"H x 1/4"W and 24" in length, with clear, easy to read graduations on both sides (metric and imperial). One side has an inking edge and the other a pencil edge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel (80024D2B51715)
- CENTURY DRILL & TOOL T-Handle Tap Wrench, 0-1/4 in., 0.0-6.0 mm (98501)
- MITUTOYO Gage Block, 0.078 in. Measuring Range (611612-531)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- BIG HORN Multi-Angle Ruler Drill Guide (19591)
- BIG HORN 6-Inch Precision 16R Rigid Stainless-Steel Ruler - (1/50 Inch, 1/100 Inch, 1/32 Inch, 1/64 Inch) (19589)
- BIG HORN 6 Inch STAINLESS STEEL POCKET RULER 1/64 1/32 Scales Decimal Conversion Chart Rulers (19206)
- BIG HORN 12-Inch Precision 16R Rigid Stainless-Steel Ruler - (1/50 Inch, 1/100 Inch, 1/32 Inch, 1/64 Inch) (19587)
- BIG HORN Multi Use Rule and Gage (19207)
- BIG HORN Angle-izer Measuring Ruler & Angle Template Tool & Multi-Angle Measure Tool - Aluminum (19581)
- MITUTOYO Steel Rule (182-307)
- Big Horn Measuring and Layout Tools