Shop All Box, I-Beam, and Torpedo Levels
Big Horn
24" Digital Level with Bubble & Memory Function - LCD Screen with backlight - IP54
Mfr # 14222
Zoro # G306372549
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.1° at 0° and 90° and ±0.2° from 1-89°; displays angle and bevel readings in degrees, pitch IN/FT, mm/M, and percent slope
- Color Yellow, Black
- Width 2
- Features Stores Up 8 Values
- Application Carpentry, Framing, Stonemason, metal working, and many other construction and engineering trades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 14222
- Zoro # G306372549
- UPC # 766565142226
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 2 |
Size | 24" |
Height | 4" |
Details
Accuracy | ±0.1° at 0° and 90° and ±0.2° from 1-89°; displays angle and bevel readings in degrees, pitch IN/FT, mm/M, and percent slope |
Color | Yellow, Black |
Features | Stores Up 8 Values |
Application | Carpentry, Framing, Stonemason, metal working, and many other construction and engineering trades |
Frame Material | Aluminum |
Material | Steel, Plastic |
Vial Material | Acrylic |
Magnet Type | Full 24" Strip |
IP Rating | 54 |
Total Number of Vials | 2 |
Item | Digital Level |
Description
This digital level is a highly versatile leveling tool designed for fast and easy operation.
It is designed to be used by carpenters, stonemasons, bricklayers, other building trades workers, surveyors, millwrights and other metalworkers, and in some photographic or video graphic work, particularly in civil engineering applications such as building construction and steel structure erection for on-site angle alignment and leveling tasks.
It is designed to be used by carpenters, stonemasons, bricklayers, other building trades workers, surveyors, millwrights and other metalworkers, and in some photographic or video graphic work, particularly in civil engineering applications such as building construction and steel structure erection for on-site angle alignment and leveling tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 2-1/2", SAE, 12 pt. (54RZ07)
- RIDGID Pkg Of 5 Screws, Pk5 (35045)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 3/8 in. and 1/2 in. Mid-Torque Impact Wrenches (49-16-2960)
- DRILL AMERICA 4-40 Carbon Steel Tap Set (DWTS4-40)
- BIG HORN 18" Digital Level with Bubble & Memory Function - LCD Screen with backlight - IP54 (14221)
- BIG HORN 6" Digital Level with Level Bubbles (14223)
- STANLEY I-Beam Level, 24 in. (STHT42409)
- STABILA LEVEL 24""ALUM 3VIAL (37424)
- DISSTON 10 in. Magnet Torpedo Level (211310)
- TRUE BLUE Empire em55.24 I-Beam Level, Level/Plumb Vial, 3-Vial, Aluminum (500M.24)
- KAPRO 724 Cast Toolbox Scafolders Level (724)
- Big Horn Levels, Compasses, and Plumb Bobs