Shop All Compasses
Big Horn
2 Piece Precision Trammel Set
Mfr # 19279
Zoro # G304401586
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Body Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black |
Body Material | Iron |
Description
A very useful woodworking tool used to scribe arcs, circles and parallel lines most accurately. Strongly built with rigid cast iron bodies guarantees durability and longevity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size (12170)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 32mm Deep Length, Chrome Socket (D016232)
- SUNEX 3/8" Drive Socket Hex Bit Set, 4 pcs (8844)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4" (73328/B)
- BIG HORN 8 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19251)
- BIG HORN 6 Inch Marking Gauge (19255)
- BIG HORN 6 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19250)
- BIG HORN 8 Inch Mortise & Marking Gauge (19562)
- BIG HORN Rotape Tape Compass (19641)
- BIG HORN 8-Inch Wheel Marking Gauge (19355)
- EPP CM23 Car Compass Paper Pen Holder (EPP-CM23)
- Big Horn Compasses