Shop All Cartridge Rolls
Big Horn
2 inch Dia x 1-1/2 Inch Sanding Sleeves
Mfr # 19534
Zoro # G504401591
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Oxide
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19534
- Zoro # G504401591
- UPC # 766565195345
- Country of Origin United States
- Category Cartridge Rolls
Details
Material | Aluminum Oxide |
Color | Brown |
Description
Big Horn 19534 9-piece 2-Inch dia by 1-1/2-Inch replacement sleeves are designed to be used with Big Horn 19530 15-Piece General Purpose Sanding Drum Set, sold separately. All sanding drum kits feature aluminum oxide resin bond spiral no-lap sleeves. Self expanding rubber cushioned drums have 1/4" shank. Excellent for sanding holes, edges, contours, irregular shapes and wider surfaces. Each set includes 1 set of replacement sleeves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" x 1/8" x 7/8" Ceramic Abrasive (DWA8924)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842039)
- 3M Paper Disc, 400 Grit, Aluminum Oxide, PK50 (7100010666)
- NORTON DOOR CONTROLS Norton Clipper 3 in. Knot Wire Cup Brush Carbon Steel 14000 rpm 1 pc (70184609149)
- BIG HORN 1 inch Dia x 2 Inch Sanding Sleeves (19538)
- BIG HORN 16-Piece 2 Inch Long EVA Material Sanding Drum & Sleeves Set Kit (19523)
- BIG HORN 2 Inch Drums 12 Pc Extra Long Sand Kit (19535)
- BIG HORN 3/4 inch Dia x 2 Inch Sanding Sleeves (19537)
- BIG HORN 25 Piece Rubber Sanding Drum Set (19522)
- BIG HORN 1-1/2 inch Dia x 2 Inch Sanding Sleeves (19539)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- Big Horn Cartridge Rolls