Shop All Dust Collector Parts
Big Horn
2-1/4-Inch Short wet/dry Vacuum Cleaner Nozzle
Mfr # 11222
Zoro # G804392308
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 11222
- Zoro # G804392308
- UPC # 766565112229
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Color | Yellow |
Material | Plastic |
Description
Big Horn's 2-1/4-inch short vacuum nozzle is only 6 inches long, which allows it to be used where others won't fit. Use on 2-1/4-inch shop vac fittings. Yellow color makes it easy to find. Made of polypropolene. For best connection use clamp (not included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS 8"Chainsaw Tree Professional Felling Wedge For Sithl Husqvarna (705-111)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2070)
- MILWAUKEE TOOL SDS Bit 1/2 X 22 X 24, (48-20-7479)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- BIG HORN 2-1/2 x 1 Inch Stepped Hose Adapter (11269)
- BIG HORN 4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032 (11494)
- BIG HORN 4 Inch Threaded Rubber Connector (11425)
- BIG HORN 4 Inch Y Fitting (Replaces Jet JW1015) (11406)
- BIG HORN 2-1/2 Inch Wet/Dry Vacuum Cleaner Accessory Adapter for 2-1/2 Inch Hose (11133)
- BIG HORN 4 x 2-1/2 Inch Adapter (11427)
- DWYER INSTRUMENTS Particulate Transmitter, Overall 5.30" W (PMT2-05-A-U2)
- Big Horn Dust Collector Parts