Shop All Dust Collector Parts
Big Horn
2-1/2 Inch x 50 Feet Clear-Flex Hose
Mfr # 11291
Zoro # G104392329
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color white
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 11291
- Zoro # G104392329
- UPC # 766565112915
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Color | white |
Material | Plastic |
Description
Big Horn 11291 2-1/2 inch x 50 Feet Clear Flex Hose. This hose is made of clear PVC with a helix of heavy gauge wire. Ideally suited for connecting to your dust collection system. This very flexible hose will make a 90 degree turn with only a 6" radius. Unlike other hoses made completely of plastic, the wire frame of the hose can be grounded for dissipation of static charge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upper Blade (TT35216004G)
- PROTO Wire Twist Plier, Automatic, Reverse, 12 In (J198)
- BONKOTE AMERICA Pen, Fine Point, Nylon Brush, PK5 (BON-102)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.50-0.61 In. (033-05-003)
- BIG HORN 2 Inch x 10 Feet Dust Hose, Clear with Black Helix (11283)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11767)
- BIG HORN 4 Inch Plastic End Cap (11420)
- BIG HORN Wet/dry vacuum cleaner Adapter For Use with 4-Inch Hose (11402)
- BIG HORN 4 x 2-1/2 Inch Y Connector (11403)
- BIG HORN 20 Inch 1 Micron Dust Filter Bag, 31 Inch X 31.5 Inch - Replaces Jet 708698 (11765)
- JET JW1015 The 4in Y Fitting in WW, Dust Collector Accessories (JW1015-JET)
- Big Horn Dust Collectors & Accessories