Shop All Dust Collector Parts
Big Horn
2-1/2 Inch x 20 Feet Dust Hose, Clear with Black Helix
Mfr # 11292
Zoro # G704392309
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic & Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 11292
- Zoro # G704392309
- UPC # 766565112922
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Color | Black |
Material | Plastic & Metal |
Description
2-1/2" x 20’ dust hose, clear w/black Helix. This dust hose is made in the USA and is available in clear with a black helix or anti-static. Interior of hose is smooth for better flow of debris. The anti-static properties are a blend of polyethylene compounds and added fillers of carbon to make a static conductive compound which is then extruded into the hose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dust Collector, 2,097 cfm CFM Max Flow, 3/4 hp, Single Phase (IAFS-2400)
- DRILL AMERICA 3/4"-16 Carbon Steel Plug Hand Tap (DWTP3/4-16)
- MAYHEW PULLER SEAL 206 7019 OLD FORGE (MY37019)
- BON TOOL Bon 21-271 Brick Spacing Tape 16 Foot (21-271)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11767)
- BIG HORN 4 Inch Wand Kit - Dust Collector (11660)
- BIG HORN 4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032 (11494)
- BIG HORN 24 Inch Floor Sweep 4 Inch port (11115)
- BIG HORN Wet/dry vacuum cleaner Adapter For Use with 4-Inch Hose (11402)
- BIG HORN 14 Inch Dia 1 Micron Dust Filter Bag 23 Inch x 24 Inch Long; Made of Thick Felt (11763)
- MIRKA Handle For Dust Extractor De-1230 (DE-HANDLE)
- Big Horn Dust Collector Parts