Shop All Dust Collector Parts
Big Horn
2-1/2 Inch x 10 Feet Dust Hose, Clear with black Helix
Mfr # 11293
Zoro # G104392312
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic & Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 11293
- Zoro # G104392312
- UPC # 766565112939
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | Plastic & Metal |
Color | Black |
Description
Big Horn 11293 2-1/2" x 10' Dust Hose, Clear with Black Helix. This dust hose is made in the USA and is available in clear with a black helix or anti-static. Interior of hose is smooth for better flow of debris. The anti-static properties are a blend of polyethylene compounds and added fillers of carbon to make a static conductive compound which is then extruded into the hose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 5 in, 10 in, 20 in L, 3 Pieces, Chrome (4114)
- IRWIN Lenox Gold 8 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (21070818GR)
- WESTWARD Alloy Steel Tap, 1-8 UNC (CCT1060-56)
- NANUK CASES Foam Inserts (4 Part) for 935 Case (935-FOAM)
- BIG HORN Dust Control Dual Port Kit (11404)
- BIG HORN 4 Inch Dust Collector Starter Kit (11668)
- BIG HORN 20 Inch Dia. Clear Plastic Dust Collection Bag 32 Inch x 42 Inch - Replaces Delta 50-891, PK 5 (11781)
- BIG HORN 2- Stage Dust Collection Hood (Replaces Jet JW1049) (11137)
- BIG HORN 2-1/2 x 1 Inch Stepped Hose Adapter (11269)
- BIG HORN 2-1/2 x 1-1/4 Inch Adapter (11253)
- BIG HORN 4 x 2-1/2 Inch Adapter (11427)
- Big Horn Dust Collector Parts