Shop All Box, I-Beam, and Torpedo Levels
Big Horn
18" Digital Level with Bubble & Memory Function - LCD Screen with backlight - IP54
Mfr # 14221
Zoro # G906372550
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.1° at 0° and 90° and ±0.2° from 1-89°; displays angle and bevel readings in degrees, pitch IN/FT, mm/M, and percent slope
- Color Yellow, Black
- Width 2"
- Features Stores Up 8 Values
- Application Carpentry, Framing, Stonemason, metal working, and many other construction and engineering trades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 14221
- Zoro # G906372550
- UPC # 766565142219
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 18" |
Width | 2" |
Size | 18" |
Height | 4" |
Details
Accuracy | ±0.1° at 0° and 90° and ±0.2° from 1-89°; displays angle and bevel readings in degrees, pitch IN/FT, mm/M, and percent slope |
Color | Yellow, Black |
Features | Stores Up 8 Values |
Application | Carpentry, Framing, Stonemason, metal working, and many other construction and engineering trades |
Frame Material | Aluminum |
Item | Digital Level |
Magnet Type | Full 18" Strip |
Total Number of Vials | 2 |
Vial Material | Acrylic |
IP Rating | 54 |
Material | Steel, Plastic |
Description
This digital level is a highly versatile leveling tool designed for fast and easy operation.
It is designed to be used by carpenters, stonemasons, bricklayers, other building trades workers, surveyors, millwrights and other metalworkers, and in some photographic or video graphic work, particularly in civil engineering applications such as building construction and steel structure erection for on-site angle alignment and leveling tasks.
It is designed to be used by carpenters, stonemasons, bricklayers, other building trades workers, surveyors, millwrights and other metalworkers, and in some photographic or video graphic work, particularly in civil engineering applications such as building construction and steel structure erection for on-site angle alignment and leveling tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING EZ View DRO, 6" - 35-706-P+ (35-706-P+)
- BON TOOL Bon 22-976 Rolling Tamper, 8" (22-976)
- NEWBORN Bon Bulk Grouting Gun - 24 OZ (21-286)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H896)
- BIG HORN 24" Digital Level with Bubble & Memory Function - LCD Screen with backlight - IP54 (14222)
- BIG HORN 6" Digital Level with Level Bubbles (14223)
- FLANGE WIZARD Flange Wizard 496-L-2 Accessory Combinationlevel (496-L-2)
- SPEC OPS Tools Magnetic Box Beam Level with Bungee, 48-IN (SPEC-LEVEL48M)
- KAPRO 150 Semi-professional 24" Magnetic I-Beam w/Plumb Site (159-81-24)
- KAPRO 985 APOLLO Heavy-Duty 32" Professional Box Level (985-41X-32)
- OX TOOLS 36-Inch Aluminum I-Beam Level - Magnetic (OX-T501736)
- Big Horn Levels, Compasses, and Plumb Bobs