Shop All Collets
Big Horn
1/4 Inch Router Collet Replaces Porter Cable 42999
Mfr # 19692
Zoro # G204396845
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black & Silver |
Material | Steel |
Description
Big Horn 19692 1/4" Router Collet Replaces Porter Cable 42999. Can be used in two ways: as a straightforward replacement collet, or to enable a router to handle shank bits measuring 1/4 In. Its clever design also allows the router bit, collet, and collet nut to be removed as a single, unified unit, which helps prevent any time-wasting, immovable bits that won't budge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Drywall Joint Tape, Wht, 1-7/8" x 300 ft. (FDW6710-U)
- KEEN 0.5 in. Drive Torque 6 Point Sockets, Gray - 19 mm & 100 lbs (KE2991127)
- MILWAUKEE TOOL 3 in. Root Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2832)
- SUNEX Premium Full Service Cart, 6 Drawer, Black, 20 in W x 34-1/2 in D x 39-1/2 in H (8057BK)
- BIG HORN 1/4 Inch Router Collet Replaces Dewalt 326286-04, Bosch 2610906283 & Hitachi 323-293 (19691)
- BIG HORN 1/2 Inch Router Collet Replaces Porter Cable 42950 (19694)
- BIG HORN 1/2 Inch Router Collet Replaces Hitachi 325-199, Dewalt 326286-03 & Bosch 2610906284 (19693)
- HHIP ER-32 12 Piece 3-20mm Metric Spring Collet Set (3903-5260)
- TECHNIKS Tapping Collet, 10mm Shank, ER32 (05606-DIN)
- MAKITA 1/2" Collet (763622-4)
- MICRO 100 2.000 Mm Bore Dia X Er16 Taper Collet (ER16-079)
- Big Horn Collets