Shop All Milling and Drilling Accessories
Big Horn
1/4 Inch Dowel Drilling Jig Kit
Mfr # 19695
Zoro # G304388573
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ‎Clear Acrylic Plastic
- Color Black & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19695
- Zoro # G304388573
- UPC # 766565196953
- Country of Origin China
- Category Milling and Drilling Accessories
Details
Material | ‎Clear Acrylic Plastic |
Color | Black & Silver |
Description
Big Horn 19695 1/4" Dowel Drilling Jig Kit. A very simple and affordable doweling jig for the woodworker who values a simple tool. Big Horn Doweling Jig is made of clear acrylic plastic, and, you need only set the two parts together, strike a line across the face of the joint and line up the jig.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, 6In, Type 36, 1 Blank End (C636EM-6)
- CENTURY DRILL & TOOL Brad Point Wood Bit 13Mm Overall Lgth 151Mm Cut Lgth 101Mm Rs 12.7Mm (37313)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x3/4"x1-1/2"x4-1/8" (C33787)
- BIG HORN Drawer Pull Jig (19650)
- BIG HORN Rosette Cutter 2-3/8 Inch Diameter (13219)
- BIG HORN Drill Fixture for Bore Master Kit Replaces Templaco BM-001 (70130)
- BIG HORN Shelf Pin Drilling Jig with 1/4 Inch & 5mm Self Centering Bits (19653)
- BIG HORN 1/4 Inch Light Duty Angle Drill Attachment / Adapter (19241)
- BIG HORN Doweling Jig Kit - KT013-A (12617)
- HOUGEN Spring-Small for Carbide Holcutters, 3PK (14303)
- Big Horn Milling and Drilling Accessories