Shop All Center Drills
Big Horn
1/4 Inch Centering Bit
Mfr # 19138
Zoro # G704387992
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19138
- Zoro # G704387992
- UPC # 766565191385
- Country of Origin China
- Category Center Drills
Details
Color | Golden & Black |
Description
Big Horn 19138 1/4" centering bit (can be used with Pin Jig). Precisely spaces shelf pin holes 1-1/4", 32mm or 64mm from edges. Index the 20" jig with a shelf pin for use with any length shelf. 1-1/4" self centering bit included. This self-centering bit provides dead on accuracy of shelf pin placement for yproject when used with any appropriate template. Standard 1/4-Inch hex shank will fit power bit and quick change drill chucks. bit assembly is designed so the bit is removable when the time comes that it needs to be sharpened. 1/4-Inch self-centering bit can be used with Big Horn 19651 Pin Jig and Bit (sold separately) or other templates with 3/8-Inch guide holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT3)
- WESTWARD 86.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP5)
- DIABLO Tooth Laminate/Aluminum Saw Blade, 12 (D1296L)
- MILWAUKEE TOOL Grinder and Battery Kit (2880-20, 48-59-1880)
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- BIG HORN #9 VIX-BIT - 9/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19161)
- BIG HORN #14 VIX-BIT - 13/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19144)
- BIG HORN #3, #5, #9 VIX-BIT - 5/64" , 7/64" , 9/64" Self-Centering Hinge Bit with 1/4" Hex Shank (19163)
- BIG HORN #5 VIX-BIT - 7/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19160)
- BIG HORN #3 VIX-BIT - 5/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19140)
- LINK #4-1/2 HSS Rh 60 Deg Centerdrill (20-L2-049)
- Big Horn Center Drills