Shop All Brad-Point Drill Bits
Big Horn
1/2 Inch Diameter Brad Point Drill Bit W. L. Fuller 25100500
Mfr # 18972
Zoro # G604401699
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 18972
- Zoro # G604401699
- UPC # 766565189726
- Country of Origin United States
- Category Brad-Point Drill Bits
Details
Color | Silver |
Material | Steel |
Description
Big Horn 18972 1/2 inch Diameter Brad Point Drill Bit. Big Horn's regular length brad-point drill bits are top quality high-speed steel (HSS) and are designed for clean holes in wood, plastics, and sheet metals. The tip of a brad-point drill allows you to perfectly align the center of the hole without drifting as with a v-point or regualar drill bit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (89112)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- SKB Black Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14BE)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (DW-3/4D1-5/8)
- BIG HORN 5mm Series 281 HSS Brad Point Drill Bit W. L. Fuller 28100196 (18970)
- DRILL AMERICA 5/16" Brad Point Drill Bit (DMS68-0050)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- FREUD Brad Point Bit, 7mm dia. (BP70057L)
- FREUD Brad Point Bit, 5/32" dia. (BP39657R)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- ROCKY MOUNTAIN TWIST Rmt Brad Point Hss Drill 5/16" (95006516)
- Big Horn Brad-Point Drill Bits