Shop All Cartridge Rolls
Big Horn
1/2 inch Dia x 3 Inch Sanding Sleeves - 3 Fine, 3 Medium, 3 Coarse
Mfr # 19541
Zoro # G404401585
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Brown
- Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19541
- Zoro # G404401585
- UPC # 766565195413
- Country of Origin United States
- Category Cartridge Rolls
Details
Color | Light Brown |
Material | Aluminum Oxide |
Description
Big Horn 19541 9-piece 1/2-Inch dia by 3-Inch replacement sleeves are designed to be used with Big Horn 19540 9-Piece Super Long Sanding Drum Set, sold separately. All sanding drum kits feature aluminum oxide resin bond spiral no-lap sleeves. Self expanding rubber cushioned drums have 1/4" shank. Excellent for sanding holes, edges, contours, irregular shapes and wider surfaces. Each set includes 1 set of replacement sleeves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, AlO, 3in, VF, TR (7000000754)
- SHAVIV Mango II Kit Kwc (154-00024)
- S AND H INDUSTRIES Allsource 4001544 Portable Blast Kit, Cast Aluminum/Rubber/Steel (4001544)
- UNITED ABRASIVES/SAIT Ceramic6in100XVac6HookandLoop50PK (36331)
- BIG HORN 1 inch Dia x 2 Inch Sanding Sleeves (19538)
- BIG HORN 1 inch Dia x 3 Inch Sanding Sleeves (19542)
- BIG HORN 1-1/2 inch Dia x 1-1/2 Inch Sanding Sleeves (19533)
- BIG HORN 16-Piece 2 Inch Long EVA Material Sanding Drum & Sleeves Set Kit (19523)
- BIG HORN 15 Piece 1/2, 3/4, 1, 1-1/2, 2 Inch Drums Sanding Kit (19530)
- BIG HORN 20 Piece Rubber Sanding Drum Set (19521)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- Big Horn Cartridge Rolls