Shop All Cartridge Rolls
Big Horn
1/2 inch Dia x 1/2 Inch Sanding Sleeves
Mfr # 19529
Zoro # G804401529
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Aluminum Oxide, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19529
- Zoro # G804401529
- UPC # 766565195291
- Country of Origin China
- Category Cartridge Rolls
Details
Color | Brown |
Material | Aluminum Oxide, Rubber |
Description
Big Horn 19529 1/2" Dia x 1/2" sanding sleeves - 3 fine, 3 medium, 3 coarse. All sanding drum kits feature aluminum oxide resin bond spiral no-lap sleeves. Self-expanding rubber cushioned drums have 1/4" shank. Excellent for sanding holes, edges, contours, irregular shapes and wider surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/4" Power Tube Brush, .008" Steel Wire Fill, 2-1/2" Brush Length (21247)
- FLEX-HONE TOOL GBD70012 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD70012)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (28765)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- BIG HORN 20 Piece Rubber Sanding Drum Set (19521)
- BIG HORN 25 Piece Rubber Sanding Drum Set (19522)
- BIG HORN 3/4 inch Dia x 2 Inch Sanding Sleeves (19537)
- BIG HORN 1-1/2 inch Dia x 3 Inch Sanding Sleeves (19543)
- BIG HORN 1 inch Dia x 3 Inch Sanding Sleeves (19542)
- BIG HORN 15 Piece 1/2, 3/4, 1, 1-1/2, 2 Inch Drums Sanding Kit (19530)
- 3M Full Tapered Crtrdg Rl 341D, 1/2inx1inx1/ (7100085779)
- Big Horn Cartridge Rolls