Shop All Countersinks
Big Horn
#12 Complete Countersink W/Taper Drill W. L. Fuller C12M
Mfr # 18930
Zoro # G204393967
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver & Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 18930
- Zoro # G204393967
- UPC # 766565189306
- Country of Origin United States
- Category Countersinks
Details
Color | Silver & Gray |
Description
Big Horn 18930 #12 Complete Countersink With Taper Drill. W. L. Fuller # C12M. Both the Countersink bits & the collars have hex nuts for easy adjusting tightening & accurate positioning. Four flute countersink bodies leave a clean, sharp hole and the adjustable stop collar allows you to either set the screw head flush with the surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 3/8" Carbide 118 Deg. Jobber Length Drill Bit (20437500)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEAR14 -7'9-1/2)
- OSG Screw Machine Drill Bit, 3.32 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595332)
- GEDORE Spanner Wrench, Lug, 95-100mm (40 95-100)
- BIG HORN Type 'C' Countersink, 3/8 Inch, Fits #5 Screw Bit W. L. Fuller C5 (18990)
- BIG HORN # 10 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18926)
- BIG HORN #10 Complete Countersink W/Taper Drill W. L. Fuller C10M (18925)
- BIG HORN 5 Piece Counter Sink Set with 3/8 Plug Cutter (13201)
- BIG HORN 3 in 1 Countersink Set (19555)
- BIG HORN # 9 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18921)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 3/4" (HS6NC-3/4-82)
- Big Horn Countersinks, Center Drills & Spotting Drills