Shop All Straight Line Clamps
Big Horn
109 Inch Straight Edge & Clamps
Mfr # 19830
Zoro # G204393554
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver,Red & Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19830
- Zoro # G204393554
- UPC # 766565198308
- Country of Origin Taiwan, Province of China
- Category Straight Line Clamps
Details
Material | Aluminum |
Color | Silver,Red & Golden |
Description
Big Horn 19830 109 Inch Straight Edge is a tool every woodworker needs to own! Long enough to mark or cut an 8-foot sheet of plywood diagonally, and fitted with easy to use clamps on each end that slide into position. Made from two identical sections of extra wide extruded aluminum which connect, using a specially designed insert which is long enough to assure a rigid, straight connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16 (2NPC4)
- DRILL AMERICA 3/4" Cobalt 4 Flute Single End End Mill (DWCXL341)
- MAHR Diamond Surface Gage Probe, 0.0002 In (2008011)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84467)
- BIG HORN Straight Line Toggle Clamp (19841)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- DE-STA-CO Clamp (207-L)
- DE-STA-CO Plunger-Matic 905 5/16 (905)
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- Big Horn Straight Line Clamps