Shop All Countersinks
Big Horn
# 10 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M)
Mfr # 18926
Zoro # G204393974
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver & Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 18926
- Zoro # G204393974
- UPC # 766565189269
- Country of Origin United States
- Category Countersinks
Details
Color | Silver & Gray |
Description
Big Horn 18926 #10 Countersink with Taper Drill from W. L. Fuller # C5M. Universal 1/4-inch quick-change hex shank prevents slipping in standard chucks and is compatible with all 1/4-inch quick-change chucks, including impact drills; Suitable for drilling holes on board of low hardness such as wood, plastic and other soft material. Drilling length can be adjusted for various length screws simply by loosening and Tightening the set screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Prybar Set: 12" , 17", 25" 3PC (PRY-3C)
- ECLIPSE Crimp Tool Kit, Solar MC3/MC4, 9 Pc (PK-2061)
- DOTCO Straight Air Die Grinder, 1/4 in NPT Air Inlet, 1/4 in Collet, 23,000 RPM, 0.9 hp (12L2500-01RT)
- RIDGID Jaw Insert Set for Ridgid 300, PK3 (97365)
- BIG HORN Type 'C' Countersink, 3/8 Inch, Fits #5 Screw Bit W. L. Fuller C5 (18990)
- BIG HORN # 5 Complete Countersink W/Taper Drill W. L. Fuller C5M (18900)
- BIG HORN # 9 Complete Countersink W/Taper Drill W. L. Fuller C9M (18920)
- BIG HORN #10 Complete Countersink W/Taper Drill W. L. Fuller C10M (18925)
- BIG HORN # 9 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18921)
- BIG HORN 5 Piece Counter Sink Set with 3/8 Plug Cutter (13201)
- KEO Countersink, 6 Fl, 82 Deg, 1/2, Cobalt (55526)
- Big Horn Countersinks