Shop All Drill Bit Sets
Big Horn
#10 5 Piece Taper Drill Set W. L. Fuller 10393010C
Mfr # 18938
Zoro # G404393958
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver & Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 18938
- Zoro # G404393958
- UPC # 766565189382
- Country of Origin United States
- Category Drill Bit Sets
Details
Color | Silver & Gray |
Description
The Big Horn 18938 Quick Change Taper Drill Bit Set, made of the best quality steels and heat treated, is specifically designed to pre-drill for wood screws of various sizes and lengths. A four fluted countersink, designed to mount on a taper point drill, combines pre drilling for the screw threads, clearance drilling for the screw shank and counter sinking for the screw head all in one step. It can even do the counter bore for a wood plug if needed and a plug cutter, perfectly matched to the counter bore, comes with the set. The Kit includes a Quick Change Chuck, Countersinks, Counterbores, Taper Drills a Stop Collar and Plug Cutter. The kit is for wood screw sizes #5, #6, #7, #8 and #9. W. L. Fuller # 10393010C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Hole Saw, 3-Inch (31948)
- KO-KEN ScrewDriver Set PH1-2-3/SL5-6-8 6 pieces (168PS/6)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1655 (111416550)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- BIG HORN Mini Micro Drill Bit Set and Pin Vise Combo (19226)
- BIG HORN 20 piece Tiny Small Drill Bits #61-80, Numbered Sizes High Speed Steel (HSS) Wire Gauge (19200)
- BIG HORN Diamond Tool Glass & Tile Drill Bit Set 4-Piece (4mm, 6mm, 8mm, 10mm) (19297)
- CLE-LINE 15PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/32 (C18620)
- CHICAGO-LATROBE 60PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS #1-#60 (69902)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Pouch (57840)
- IRWIN HSS Cobalt Alloy Steel Step Drill Bit Set, 3-Piece, #1, #2 & #3 (10502cb)
- Big Horn Drill Bits