Shop All Digital Calipers
Big Horn
0-6 Inch/150mm Stainless Steel Digital Caliper- IP54 Waterproof with LCD Screen
Mfr # 19202Q
Zoro # G004392436
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Material Steel
- Color Black,Silver & Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19202Q
- Zoro # G004392436
- UPC # 766565000175
- Country of Origin China
- Category Digital Calipers
Details
Caliper Material | Steel |
Color | Black,Silver & Gray |
Description
Big Horn 19202Q 6 Inch Professional Quality Digital Stainless Steel Caliper boasts supreme quality at a competitive price. This stainless steel caliper provides quick and accurate readings for outer and inner diameters. The ZERO/ABS key allows the display to be Zero-Set at any slider position along the scale for incremental comparison measurements. This switch will also allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point). Hardened stainless steel construction with 4 way measurement, OD, ID, depth, step.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.06 (468206)
- MASTER APPLIANCE Heat Gun Attachment Kit, For 4Z714, 4Z715 (35245)
- OLFA Snap-Off Utility Knife Snap-Off, 6 1/2 in L (LA-X)
- UNIBOR 1.1/8 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27136)
- BIG HORN 6 Inch Digital Stainless Steel Caliper (19202)
- BIG HORN Digital Angle Caliper (19286)
- BIG HORN 12 Inch Digital Caliper IP54 with Large LCD Display (19203)
- MITUTOYO Electronic Digital Caliper, 0 to 8 In (700-123-10)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm/0-6" Digital Caliper (1804-1065)
- MAHR Digital Caliper, 40mm Jaw D, Wireless, IP67 (4103401)
- HOLEX Digital caliper ABS- Measuring range: 300mm (412821 300)
- Big Horn Calipers & Accessories