Shop All Step Drill Bits
Big Gator Tools
Big Gator Tools STD1000DGNP V Style Drill Guide - Standard 17 Hole
Mfr # STD1000DGNP
Zoro # G304032902
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Gator Tools
- MFR # STD1000DGNP
- Zoro # G304032902
- UPC # 613103042756
- Country of Origin United States
- Category Step Drill Bits
Description
It's like a portable drill press for precision alignment!
V-groove along the bottom of the guide allows for perpendicular alignment with all drill sizes on round parts and corners.
Image shows top and bottom of guide.
Bottom surface is precision ground to assure stability and accurate perpendicular alignment on flat surfaces.
Special nickel alloyed steel heat treated for durability.
Non-plated material with light oil coating to prevent rust.
Alignment marks on guide to line up on center.
Drill Straight - Every Time!
17 drill sizes: 0.125" to 0.375".
Dimensions: 7.75"L x 1.125"H x 5.125"W.
V-groove along the bottom of the guide allows for perpendicular alignment with all drill sizes on round parts and corners.
Image shows top and bottom of guide.
Bottom surface is precision ground to assure stability and accurate perpendicular alignment on flat surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Pike Pole, Aluminum Handle, 10062, 20 ft. (10062)
- DRILL AMERICA DWCT342 7/8" HSS 2 Flute Single End End Mill (DWCT342)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA86)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J228-8)
- IRWIN Bit Drill #4 Unibit (10234)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 3/16-7/8 x 1/16 (C20288)
- UNIBOR 11/16in - 15/16in Weldon Shank step drill 5 DIAS. (19X11/16E5)
- WALTER Walter Titex - Solid carbide coolant through pilot chamfering dri (K3281TFT-10)
- MILWAUKEE TOOL 1/8 in. - 1/2 in. #1 Cobalt Step Drill Bit (48-89-9281)
- VERSADRIVE HMT Step Drill Bit Set: 1/2, 7/8, 1-3/8 in. (505030-SET1)
- MILWAUKEE TOOL #6 Step Drill Bit, 3/8" & 1/2" by 1/16" (48-89-9206)
- Big Gator Tools Step Drill Bits