Shop All Air Fresheners & Odor Eliminators
Big D
Water-Soluble Deodorant, Lemon Scent, 1 gallon Bottles, PK4
Mfr # 161800
Zoro # G5165859
product price: $81.89
/pk 4, $20.47/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Lemon
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big D
- MFR # 161800
- Zoro # G5165859
- UPC # 40752132016180
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal |
Details
Type | Bottle |
Fragrance | Lemon |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Item | Air Fresheners/Odor Eliminators |
Standards | NSF/USDA Classification D2 |
Container Type | Bottle |
Net Weight | 36 lbs |
Application | Odor Control |
Description
Big D Industries Water-Soluble Deodorant, Lemon Scent, 1 gallon Bottles, 4/Carton
- •Concentrated formula.
- •Doesn't just mask odors, it eliminates them.
- •Nontoxic, nonflammable.
- •Use for mopping, shampooing, rinsing or in a hand sprayer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Filter Bag, 10 PK (191C26-2)
- SORBO Natural Soft Squeegee Rubber 12 Pack 36 Inch, 12PK (1521-S)
- RESOLVE Fresh Scent Urine Eliminator 32 oz Liquid (1920099487)
- SCOTCH-BRITE Scrubber, SS, Silver (84)
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case (661GG)
- BIG D Odor Eliminator, Size 6 oz., PK12 (202)
- BIG D Fire D One Shot Aerosol, 5 oz, PK12 (020200)
- BIG D Odor Control Fogger, Original Scent, 5 oz Aerosol, PK12 (034100)
- BIG D Water-Soluble Deodorant, Mountain Air, 1 gal, PK4 (135800)
- BIG D Enzym D Digester Liquid Deodorant, Lemon, 32oz, PK12 (050000)
- GLADE Plug-Ins None Scent Air Freshener Oil Warmer 1 oz Liquid (02990)
- Big D Air Fresheners & Odor Eliminators