Shop All Air Fresheners & Odor Eliminators
Big D
Vomit Control 16oz, Pk6
Mfr # 166
Zoro # G2290154
product price: $57.15
/pk 6, $9.53/ea
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Absorbent - Container Type Shaker Bottle
- Container Size 16 oz
- Spill Control - Fluids Absorbed Universal
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big D
- MFR # 166
- Zoro # G2290154
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Container Size | 16 oz |
Details
Color | White |
Absorbent - Container Type | Shaker Bottle |
Item | Absorbent Spill Powder |
Item - Spill Control | Solidifier |
Spill Control - Fluids Absorbed | Universal |
Industry Type | Healthcare |
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 100ft.x400ft. x.75l, Clr (C8400)
- SCOTT Multipurpose Shop Roll Towels 10.40" x 11", Blue, 55 Sheets/Roll, 12 Rolls (75147CT)
- UNGER UNGER Green 30" Floor Squeegee (FP750)
- OLD ENGLISH Furniture Polish, Fresh Lemon Scent, 12.5 oz Aerosol Spray (62338-74035)
- BIG D Odor Control Fogger, Mountain Air Scent, 5 oz Aerosol, PK12 (034400)
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Cherry 12 Hangers/Case (601GG)
- BIG D Bacteria Enzyme Culture, Lemon, 1 Quart, White (BGD0500)
- BIG D Enzym D Digester Liquid Deodorant, Lemon, 32oz, PK12 (050000)
- BIG D Odor Control Fogger, Original Scent, 5 oz Aerosol, PK12 (034100)
- BIG D Metered Concentrated Room Deodorant, Fresh Linen Scent, 7oz, PK12 (047200)
- GLADE Glade Apple Cinnamon Candle 3.4 oz., PK6 (76947)
- Big D Air Fresheners & Odor Eliminators