Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Big D
Non-Para Toilet Bowl Block, Lasts 30 Days, White, Evergreen, PK12
Mfr # 066100
Zoro # G4061344
product price: $24.89
/pk 12, $2.07/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Evergreen
- Shape - Odor Control 30 Evergreen
- Cleaner Container Size 30 Evergreen
- Fixture Type Toilet Bowl Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big D
- MFR # 066100
- Zoro # G4061344
- UPC # 752132006619
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 30 Evergreen |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet Bowl Block |
Fragrance | Evergreen |
Shape - Odor Control | 30 Evergreen |
Fixture Type | Toilet Bowl Block |
Color | White |
Description
Big D Industries Non-Para Toilet Bowl Block, Lasts 30 Days, White, Evergreen Fragrance, 12/Box
- •Cleans and deodorizes with every flush.
- •Colors water aqua and leaves a fresh fragrance.
- •Lasts up to 30 days, combats uric odors, and prevents stains.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS Plus Lotion Facial Tissue, White, 6PK (PGC39383)
- SCOTCH-BRITE Lint Roller, Heavy-Duty Handle, 30 Sheets/Roller, PK24 PK (836MRCS-30)
- OSBORN Economy Coarse Broom, 36" (0008123900)
- VACMASTER 5 gal. Stainless Steel Tank Wet/Dry Vac (VOC507S)
- BIG D Non-Para Urinal Screen, Lasts 30 Days, White, Evergreen, PK12 (066000)
- BIG D Non-Para Toilet Bowl Rim Hanger, Cherry, 12PK (601GG)
- BIG D Urinal Screens, Melon, 10PK (621GG)
- BIG D Magnum Urinal Screen, 6PK (644)
- BIG D Big D, Non-Para Urinal Toss Block, Clean Breeze (685)
- BIG D Big D, Non-Para Urinal Toss Block, Evergreen w/ Enzymes, 12PK (670)
- HOSPECO Urinal Screen Cherry Fragrance, 12PK (3901)
- Big D Urinal Cakes, Urinal Screens & Toilet Rim Hangers