Shop All Air Fresheners & Odor Eliminators
Big D
Metered Concentrated Room Deodorant, Lemon Scent, 7 oz Aerosol Spray, PK12
Mfr # 045100
Zoro # G204417731
product price: $67.69
/pk 12, $5.64/ea
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Cleaner Form Aerosol
- Cleaner Container Size 7 oz
- Net Weight 9 lbs
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big D
- MFR # 045100
- Zoro # G204417731
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 7 oz |
Details
Type | Aerosol Spray |
Fragrance | Lemon Drop |
Cleaner Form | Aerosol |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 9 lbs |
Application | General Purpose |
Description
Eliminate odors instead of just masking them, with a concentrated deodorant and odor neutralizer. A uniform actuator valve allows this can to be used in most metered aerosol dispensers. A long lasting fresh scent ensures a pleasant environment. CONCENTRATED ROOM DEODORANT for Metered Aerosol Dispensers is a true BIG D odor counteractant specially formulated for industrial and institutional needs. The formula contains no 1-1-1 Trichloroethane or fluorocarbons. BIG D offers an assortment of pleasant fragrances containing our special deodorizers that neutralize odors rather than mask them. The uniform actuator valve enables the aerosol canister to be used in BIG D METERED AEROSOL DISPENSERS. Each 7 oz. can contains approximately 3,400 sprays and effectively deodorizes a 6,000 cu. ft. area.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Housekeeping Cart w/Doors and Bag (FG619200BLA)
- PURELL Gojo Heavy Duty Gel Cherry Scent Pumice Hand Cleaner 0.5 gal (2356-04)
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 1779739 Trash Container 55 Gallon - Black (1779739)
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Cherry 12 Hangers/Case (601GG)
- BIG D Water-Soluble Deodorant, Mountain Air, 1 gal, PK4 (135800)
- BIG D Water-Soluble Deodorant, Mountain Air, 32 oz, PK12 (035800)
- BIG D Odor Eliminator, Size 1 gal. (1202)
- BIG D Odor Eliminator, Size 6 oz., PK12 (202)
- BIG D Metered Concentrated Room Deodorant, Mountain Air Scent, 7 oz, PK12 (046300)
- TOUGH GUY Deodorizer, Size 55 gal., Mulberry (18E883)
- Big D Air Fresheners & Odor Eliminators