Shop All Air Fresheners & Odor Eliminators
Big D
Metered Concentrated Room Deodorant, Fresh Linen Scent, 7oz, PK12
Mfr # 047200
Zoro # G7601985
product price: $61.85
/pk 12, $5.15/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Cleaner Form Aerosol
- Cleaner Container Size 7 oz
- Application General Purpose
- Container Type Aerosol Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big D
- MFR # 047200
- Zoro # G7601985
- UPC # 752132004721
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 7 oz |
Size | 7 oz |
Details
Type | Aerosol Spray |
Fragrance | Fresh Linen |
Cleaner Form | Aerosol |
Application | General Purpose |
Container Type | Aerosol Spray |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 9 lbs |
Description
Big D Industries Metered Concentrated Room Deodorant, Fresh Linen Scent, 7 oz Aerosol, 12/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Toilet Bowl Cleaner, Forest Rain, 24oz, (RAC98010)
- TOUGH GUY 36 in Sweep Face Broom Head, Soft, Green (3U767)
- CARLISLE FOODSERVICE 36550100 Flo-Pac 8 1/4'' x 4 1/4'' Extra Large Sponge (321347Z)
- GUARDAIR Drum Vacuum, Standard 56 cfm (N051MC)
- BIG D Metered Concentrated Room Deodorant, Mountain Air Scent, 7 oz, PK12 (046300)
- BIG D Fire D One Shot Aerosol, 5 oz, PK12 (020200)
- BIG D Odor Eliminator, Size 1 gal. (1202)
- BIG D No-Vacuum Carpet Freshener, Fresh Scent, 14 oz Aerosol, PK12 (024100)
- BIG D Water-Soluble Deodorant, Mountain Air, 1 gal, PK4 (135800)
- BIG D Dumpster D Plus C, Neutral, 25 lb, Bucket (017800)
- HTI Total Release Fogger - Bubble Gum W/ Lock Down Tip (HT 19055)
- Big D Air Fresheners & Odor Eliminators